Motion
UGR2AADZHSF
GR Series Pressure Switch—Max PSI: 400, Port Size: 1/4 in NPT, Outputs: 1 Switching Output
MI ITEM #05163939
MFR #UGR2AADZHSF
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GR Series Pressure Switch—Max PSI: 400, Port Size: 1/4 in NPT, Outputs: 1 Switching Output
MI ITEM #05163939
MFR #UGR2AADZHSF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
UGR2AADZHSF PRESSURE SWITCH
  • Compact and rugged
  • Hermetically sealed snap switch, UL and CSA listed
  • Class I , Groups A, B, C and D; Class II, Groups E, F and G, Division 1 and 2
  • Weatherproof IP66/NEMA 4
  • Stainless steel NEMA 4X rating
  • Field adjustable
  • Accuracy: 1%

Specifications

  • Product Type
    Pressure Switches

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought