Motion
WP032GVC10F
Sentry Series Pressure Switch—Max PSI: 15,000, Port Size: 1/4 in NPT, Outputs: 1 Switching Output
MI ITEM #05163956
MFR #WP032GVC10F
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sentry Series Pressure Switch—Max PSI: 15,000, Port Size: 1/4 in NPT, Outputs: 1 Switching Output
MI ITEM #05163956
MFR #WP032GVC10F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
WP032GVC10F PRESSURE SWITCH NEMA4X
  • Compact and rugged
  • Hermetically sealed snap switch UL and CSA listed
  • Weatherproof IP66/NEMA 4
  • Die cast aluminum NEMA 4X rating
  • Field adjustable
  • Accuracy: 1%

Specifications

  • Product Type
    Pressure Switches

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought