Motion
PL-1612
Retaining Ring Pliers - For Internal/External Rings, Fixed Tips
MI ITEM #05163965
MFR #PL-1612
Price$573.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Retaining Ring Pliers - For Internal/External Rings, Fixed Tips
MI ITEM #05163965
MFR #PL-1612

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$573.81/each

Specifications

Dimensions

  • Tip Diameter
    0.038 in, 0.047 in, 0.07 in, 0.09 in

Details

  • Handle Style
    Cushioned Grip, Double Dipped Plastic
  • Internal Or External
    Internal/External
  • Number Of Pliers Tips
    12
  • Replaceable Tips
    Fixed Tips
  • Tip Angle
    0°, 45°, 90°
  • Type
    Snap Ring Plier Set
  • UPC_NO
    662459321657

Overview

Mfr description
PL-1612 12 PCS COMBO INT/EXT SNAP RING P

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought