Specifications
Dimensions
- Angle180 °
- Compatible Tube Outer Diameter0.5 in
- End 1 Size3/4 in
- Height1.22 in
- Hex Size0.8125 in
- Hose Cut-Off Factor1.46 in
- Hose Dash Size-8
- Hose Inside Diameter1/2 in
- Inside Diameter0.38 in
- Length2.67 in
- Outer Diameter1.22 in
- Overall Length2.67 in
- Overall Weight0.23 lb
- Weight0.23 lb
- Width1.22 in
Details
- ApplicationGeneral purpose low and medium pressure hydraulics. Use H277 or H435 where shock hazards exist
- Body MaterialCarbon Steel
- ColorDURA-KOTE
- Compatible Hose SeriesH104, H145, H145R, H190, H190H, H245, H245L, H280, H290, H290H, H290L, H345, H350, H400, H421, H425, H1777 (-04, -06, 08), H1776 (-04 thru -20), H1571 (-12 only), H6002 (-08, -12, -16), H6008 (-16 & -20), H6009 (-20 only), H9622 (-12, -16, -20), H265 (-04, -06, -08, -12, -16), H275 (-04 thru -16), H1812 (-04 thru -20), H0106 (-04 thru -10), H0105 (-06 thru -12, -20), H116 (-04, -06, -08), H115 (-04 thru -20), H1982 (-06 thru -16), H1981 (-04, -06, -08), H9949, EC115, EC215, EC110, EC210, EC118
- Connection 1 Short NameJIC 37
- Connection 2 Short NameLine/Hose/Tube
- End 1 Thread3/4-16
- End 1 TypeJIC 37
- End 2 TypeLine/Hose/Tube
- End GenderFemale
- FinishDURA-KOTE
- Finish/CoatingDURA-KOTE
- For Use WithH104, H145, H145R, H190, H190H, H245, H245L, H280, H290, H290H, H290L, H345, H350, H400, H421, H425, H1777 (-04, -06, 08), H1776 (-04 thru -20), H1571 (-12 only), H6002 (-08, -12, -16), H6008 (-16 & -20), H6009 (-20 only), H9622 (-12, -16, -20), H265 (-04, -06, -08, -12, -16), H275 (-04 thru -16), H1812 (-04 thru -20), H0106 (-04 thru -10), H0105 (-06 thru -12, -20), H116 (-04, -06, -08), H115 (-04 thru -20), H1982 (-06 thru -16), H1981 (-04, -06, -08), H9949, EC115, EC215, EC110, EC210, EC118
- Manufacturer Catalog Number08Z-608
- Manufacturer Upc Number639789293091
- ManufacturerName (description attribute)Weatherhead (Danfoss)
- MaterialCarbon Steel
- Product TypesHose Fittings
- Standards MetSAE J1176
- UPC_NO639789293091
Overview
Mfr description
08Z-608 FITTING
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life