1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
IPTCI BEARINGS
UCP 214 70MM
Pillow Block Ball Bearing Unit - 70 mm Bore
MI ITEM #
05164142
MFR #
UCP 214 70MM
Your Price
$311.65
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Mounted Bearings
Pillow Block Bearings
IPTCI BEARINGS UCP 214 70MM
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
IPTCI BEARINGS
UCP 214 70MM
Pillow Block Ball Bearing Unit - 70 mm Bore
MI ITEM #
05164142
MFR #
UCP 214 70MM
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$311.65
/each
(List
$467.47
)
Qty
Add to Cart
Overview
Mfr description
UCP214-70MM PIL BLK
Specifications
Bore Diameter
70 mm
UPC_NO
80067569833
Manufacturer Upc Number
80067569833
Product Type
Pillow Block Ball Bearing Units
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data