Motion
3200 A-2RS1TN9/MT33

SKF
3200 A-2RS1TN9/MT33

Double Row Angular Contact Bearing - 10 mm Bore, 30 mm OD, 0.5625 in Width, Double Sealed, Without Snap Ring, 30 ° Contact Angle, C0
Mi Item #05164230
MFR #3200 A-2RS1TN9/MT33
Price$178.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
3200 A-2RS1TN9/MT33

Double Row Angular Contact Bearing - 10 mm Bore, 30 mm OD, 0.5625 in Width, Double Sealed, Without Snap Ring, 30 ° Contact Angle, C0
Mi Item #05164230
MFR #3200 A-2RS1TN9/MT33

Mfr description
3200 A-2RS1TN9/MT33 BEARING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$178.29/each

Specifications

Dimensions

  • Bore Diameter  
    10 mm
  • Contact Angle
    30 °
  • Fillet Radius
    0.6 mm
  • Inner Ring Width
    14 mm
  • Outside Diameter  
    30 mm
  • Overall Width  
    0.5625 in
  • Weight
    0.12 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Polyamide 66
  • Closure Type
    Open
  • Description
    3200 A-2RS1TN9/MT33 BEARING
  • Duplex Type
    Single
  • Element Material
    Bearing steel
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316570696394
  • Max Rpm
    17000 rpm
  • Maximum Temperature
    257 °F
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    7.61 kN
  • Radial Static Load Capacity
    4.3 kN
  • Row Type Fill Slot
    Double-Row Non-Fill Slot
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact Seal
  • Series
    3200
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Unmounted ball bearing
  • UPC_NO
    7316570696394
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)