Motion
P-6HF6-B
Needle Valve - Brass Body Material
Mi Item #05164296
MFR #P-6HF6-B
Price$83.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Valve - Brass Body Material
Mi Item #05164296
MFR #P-6HF6-B

Mfr description
P-6HF6-B
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$83.13/each

Specifications

Dimensions

  • Overall Length
    3.5500 in, 90.20 mm

Details

  • Body Material
    Brass
  • Material
    Brass
  • Maximum Operating Pressure
    2000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)