Overview
Mfr description
7369-5501 NOTCHED JAW PLIERS
- The notched jaw pliers are for use in tight quarters
- Use the side or the front of the pliers to complete the crimp.
Specifications
- Country of OriginUS
- Description7369-5501 NOTCHED JAW PLIERS
- Additional DetailsGates offers a variety of PolarSeal™ II pliers to crimp the clamps on PolarSeal II™(G46) couplings.
- Harmonization Code8203.20.6030
- Product TypesPliers
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data