Motion
6.50X1.75-IDL-FLAT

GATES RUBBER CO
6.50X1.75-IDL-FLAT

6.50X1.75-IDL-FLAT
Mi Item #05164382
MFR #6.50X1.75-IDL-FLAT
Price$1,173.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
6.50X1.75-IDL-FLAT

6.50X1.75-IDL-FLAT
Mi Item #05164382
MFR #6.50X1.75-IDL-FLAT

Mfr description
6.50 X 1.75 IDL-FLAT #7723-6175
  • Idler assembly may consist of: idler sprocket and bracket, flat idler and bracket, standard sheave or sprocket used with an idler bearing and idler bracket
  • Idler sprockets, flat idlers and idler bushings contain sealed ball bearings and an integral shaft for mounting to adjustable idler brackets
  • Lubrication and maintenance are not required
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,173.60/each

Specifications

Dimensions

  • Belt Section Size
    B, BX
  • Face Width
    1.7500 in
  • Length Through Bore
    1.7500 in
  • Outside Diameter
    6.5000 in
  • Thread Size
    1-14 in
  • Weight
    17.10 lbs

Details

  • Additional Details
    Idlers are used to take-up extra belt length and provide adjustment for tensioning belt drives. Idler pulleys and sprockets can alter belt paths and clear obstructions.
  • Bearing Closure Type
    Sealed
  • Bearing Material
    Steel
  • Country of Origin
    US
  • For Use With
    1 Strand B/BX Belts
  • Hub Type
    Without
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    77236175
  • Manufacturer Product Page
    77236175
  • Manufacturer Upc Number
    770075459668
  • Material
    Steel
  • Pulley Material
    Steel
  • Type Of Bearing
    6308 Ball Bearing
  • UPC_NO
    770075459668
  • With Flanges
    No Flanges
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)