1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
SNLN 3024
Pillow Block Housing - Cast iron
MI ITEM #
05164394
MFR #
SNLN 3024
Your Price
$4,409.55
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Accessories
Housings
SKF SNLN 3024
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
SNLN 3024
Pillow Block Housing - Cast iron
MI ITEM #
05164394
MFR #
SNLN 3024
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$4,409.55
/each
(List
$5,351.43
)
Qty
Add to Cart
Overview
Mfr description
SNLN3024 HOUSING
Specifications
Housing Material
Cast iron
Overall Length
380 mm
Overall Height
218 mm
Bolt Center To Center Length
320 mm
Weight
39 lbs
Series
SNLN
Product Type
Pillow Block Housings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought