Overview
Mfr description
16124 PPS TYPE H/O PRESSURE CUP
- For industrial/occupational use only. Not for consumer sale or use.
- Pressurized hard cups and collars use with 3M™ PPS™ (Legacy) paint preparation system
- Designed to efficiently spray thick, high viscosity liquids
- 3M™ PPS™ is an all-in-one disposable solution for measuring, mixing, filtering, and spraying of paint materials
- System enables the painter to consistently spray at 90° to the part, no matter the part orientation (even upside down)
- The all-in-one solution reduces the chance of outside contamination and reduces paint consumption
- PPS™ reduces cleaning solvent consumption up to 70% and reduces prep and clean-up time by 50%
- System delivers improved quality, lower material cost, less solvent consumption, improved productivity, less mess and easier use
Specifications
- For Use With3M PPS
- Manufacturer Upc Number00051131161245
- UPC_NO00051131161245
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data