1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
3M
36851
3M™ Dirt Trap Protection Material, 36851, 14 in x 300 ft, 1 roll per case
MI ITEM #
05164465
MFR #
36851
Price
$572.68
/rl
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Paint and Painting Supplies
Painting Supplies
Drop Cloths and Protective Coverings
3M 36851
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3M
36851
3M™ Dirt Trap Protection Material, 36851, 14 in x 300 ft, 1 roll per case
MI ITEM #
05164465
MFR #
36851
Mfr description
36851 DIRT TRAP PROTECTION MATERIAL
For industrial/occupational use only. Not for consumer sale or use.
Specially engineered surface protection material protects collision repair shop walls and floors
Nonwoven construction traps airborne contaminants, helping to control dust and overspray
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$572
.68
/rl
Add to Cart
Specifications
Dimensions
Length
300 ft
Width
14.0000 in
Details
Color
White
Manufacturer Upc Number
00051131368514
Material
Non-woven Fabric
UPC_NO
00051131368514
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items