Motion
36853

3M
36853

3M™ Dirt Trap Protection Material, 36853, 56 in x 300 ft, 1 roll per case
MI ITEM #05164467
MFR #36853
Price$2,320.69/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
36853

3M™ Dirt Trap Protection Material, 36853, 56 in x 300 ft, 1 roll per case
MI ITEM #05164467
MFR #36853

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$2,320.69/rl

Specifications

Dimensions

  • Length
    300 ft
  • Width
    56.0000 in

Details

  • Color
    White
  • Manufacturer Upc Number
    00051131368538
  • Material
    Non-woven Fabric
  • UPC_NO
    00051131368538

Overview

Mfr description
36853 DIRT TRAP PROTECTION MATERIAL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Specially engineered surface protection material protects collision repair shop walls and floors
  • Nonwoven construction traps airborne contaminants, helping to control dust and overspray
  • Adhesive backing keeps material in place and removes cleanly for a variety of substrates
  • Applies quickly and removes easily
  • White color creates better visibility for technicians and brighter environment for customers
  • Available in gray color for floor applications
  • contains 25% less adhesive for easier removal

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought