Motion
CLPZ-0750-6500

G.L. Huyett
CLPZ-0750-6500

Solid Clevis Pin - Steel Material, 3/4 in Diameter, 6-1/2 in Long, 100 Per Pack
Mi Item #05164629
MFR #CLPZ-0750-6500
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

G.L. Huyett
CLPZ-0750-6500

Solid Clevis Pin - Steel Material, 3/4 in Diameter, 6-1/2 in Long, 100 Per Pack
Mi Item #05164629
MFR #CLPZ-0750-6500

Mfr description
CLPZ-0750-6500 CLEVIS PIN 1/4
In StockIn stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Diameter
    3/4 in
  • Grip Length
    6.265 in
  • Length
    6-1/2 in

Details

  • Finish Coating
    Zinc Plated
  • Material
    Steel
  • Package Quantity
    100
  • Type
    Standard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)