Motion
NA4922
Needle Roller Bearing - 110 mm Bore, 150 mm OD, 40 mm Width, Open
MI ITEM #05164669
MFR #NA4922
Price$992.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 110 mm Bore, 150 mm OD, 40 mm Width, Open
MI ITEM #05164669
MFR #NA4922

Mfr description
NA 4922 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$992.25/each

Specifications

Dimensions

  • Bore Diameter  
    110 mm
  • Outside Diameter  
    150 mm
  • Overall Width  
    40 mm
  • Precision Rating
    Not Rated
  • Weight
    4.8 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Open
  • Flanges
    With Flanges
  • Long Description
    The NA4922 Machined Type Needle Roller Bearing features a 110 mm bore diameter, 150 mm outside diameter, 40 mm overall width, and an open closure design, making it suitable for large industrial gear drives.
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Lubrication Type
    Rust Preventative
  • Max Rpm
    3400 rpm
  • Needle Bearing Type
    Machined Bearing with Inner Ring
  • Number Of Rows
    1
  • Operating Temperature Range
    -22 to 230 °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    33000 lbf
  • Radial Static Load Capacity
    73100 lbf
  • Roller Type
    Needle Roller
  • Series
    NA49
  • Standards Met
    DIN 617, ISO 1206, ISO 5753, ISO 582
  • Type Of Bearing
    Heavy-duty Needle Roller Bearing
  • UPC_NO
    605790204883

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)