Motion
2052B10
Stock Bore Sprocket - 2052 / 1-1/4 in, B Hub, 10 Teeth
MI ITEM #05164693
MFR #2052B10
Your Price$81.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 2052 / 1-1/4 in, B Hub, 10 Teeth
MI ITEM #05164693
MFR #2052B10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$81.65/each(List $93.91)

Overview

Mfr description
2052B10 5/8 BORE HT SPKT

Specifications

  • Chain Number & Pitch
    2052 / 1-1/4 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    B
  • Number Of Teeth
    10
  • Bore Type
    Rough Stock Bore
  • Length Through Bore
    1.0000 in
  • Hub Diameter
    3.0000 in
  • Hub Type
    B
  • Outside Diameter
    4.6000 in
  • Caliper Diameter
    3.2950 in
  • Pitch Diameter
    4.0450 in
  • Maximum Bore Diameter
    2.0000 in
  • Tooth Width
    0.3430 in
  • Chain Roller Diameter
    0.7500 in
  • Manufacturer Upc Number
    97039346339
  • UPC_NO
    097039346339
  • Weight
    2.30 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text