Motion
D-F6NL
Inline Solid NPN Direct
MI ITEM #05164695
MFR #D-F6NL
List Price$55.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inline Solid NPN Direct
MI ITEM #05164695
MFR #D-F6NL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$55.62/each for your price

Overview

Mfr description
D-F6NL INLINE SOLID NPN DIRECT
  • Rail mounting allows freely adjustable mounting position, including intermediate positions
  • Stainless steel case and set screw
  • 3mm opening between cylinder and switch for drainage
  • CE marking
  • Waterproof construction: IP67

Specifications

  • Switch Action
    NPN (3-Wire)
  • Country of Origin
    JP
  • Electrical Connection
    3m Lead Wire
  • Applicable Load
    IC Circuit, PLC, Relay
  • Standards Met
    CE, IEC 529, JIS C 0920
  • Maximum Load Current
    40 mA
  • Maximum Load Voltage
    28 V dc
  • Operating Temperature Range
    -10 to +60 °C
  • Fluid Comp
    Air
  • Overall Width
    24 mm
  • Overall Height
    22 mm
  • Overall Length
    29 mm
  • Mounting Type
    Direct
  • Series
    D-
  • Weight
    113 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought