Overview
Mfr description
H629-010 FLOW METER
Specifications
- Thread StandardNPTF
- Minimum Flow Rate1 gpm
- Connection GenderMale
- ActionDirect
- Maximum Flow Rate10 gpm
- Max Operating Temperature250 °F
- Operating MediumWater
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data