Motion
RAT303
Pipe Marker - 'Ammonia', Black on Yellow, Message Only, Polyester Wrap Around, Length 25"
MI ITEM #05164741
MFR #RAT303
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pipe Marker - 'Ammonia', Black on Yellow, Message Only, Polyester Wrap Around, Length 25"
MI ITEM #05164741
MFR #RAT303

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
RAT303H AMMONIA IIAR PIPE OD 2 1/4" - 6"

Specifications

  • Attachment Type
    Wrap Around
  • Color
    Black on Yellow
  • Marker Message Type
    Message Only
  • Message
    Ammonia
  • Marker Length
    25 in
  • Max Pipe Outside Diameter
    6 in
  • Min Pipe Outside Diameter
    2-1/4 in
  • Material
    Polyester
  • Language
    English
  • Wrap Around Mount Type
    Cling-Tite
  • Standards Met
    IIAR Marker

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text