Motion
RAT303
Pipe Marker - 'Ammonia', Black on Yellow, Message Only, Polyester Wrap Around, Length 30"
Mi Item #05164743
MFR #RAT303
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pipe Marker - 'Ammonia', Black on Yellow, Message Only, Polyester Wrap Around, Length 30"
Mi Item #05164743
MFR #RAT303

Mfr description
RAT303H AMMONIA IIAR PIPE OD 6 1/4" - 8"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Marker Length
    30 in
  • Max Pipe Outside Diameter
    8 in
  • Min Pipe Outside Diameter
    6-1/4 in

Details

  • Attachment Type
    Wrap Around
  • Color
    Black on Yellow
  • Language
    English
  • Marker Message Type
    Message Only
  • Material
    Polyester
  • Message
    Ammonia
  • Standards Met
    IIAR Marker
  • Wrap Around Mount Type
    Cling-Tite
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)