Motion
TAL354
Accident Prevention Tag - Polyethylene Material, 3-1/4 in Wide, 5-1/4 in High
MI ITEM #05164762
MFR #TAL354
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Accident Prevention Tag - Polyethylene Material, 3-1/4 in Wide, 5-1/4 in High
MI ITEM #05164762
MFR #TAL354

Mfr description
TAL354 PLASTIC REMOVEABLE TAG, 25 PER PK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    5-1/4 in
  • Width
    3-1/4 in

Details

  • Color
    Black/Red on White
  • Grommet Material
    No Grommet
  • Language
    English
  • Material
    Polyethylene
  • Message (Front)
    DANGER OUT OF SERVICE
  • Message Header
    Danger
  • Message Subject
    Workplace & Facility Warnings
  • Reflective Or Glow In The Dark
    Neither
  • Type
    Accident Prevention Tag

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)