Motion
ES100-010T
Industrial Filter Element - ES100, 100, 10 µm, Stainless Steel
MI ITEM #05165077
MFR #ES100-010T
List Price$461.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Filter Element - ES100, 100, 10 µm, Stainless Steel
MI ITEM #05165077
MFR #ES100-010T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$461.71/each for your price

Overview

Mfr description
ES100-010T FILTER ELEMENT
  • Sintered metal elements: bronze, stainless steel 316
  • Outstanding mechanical strength, heat resistance and chemical resistance
  • High filtration accuracy

Specifications

  • Country of Origin
    JP
  • Filter Rating
    10 µm
  • Seal Material
    T (Fluororesin)
  • Element Material
    Stainless Steel
  • Filter Size
    100
  • Filter Type
    Industrial Filter
  • Series
    E
  • Weight
    1.42 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought