Motion
5553PF-L
Disposable Glove - Large Size, Latex, Powder-Free, 8 mil Thick, Blue Color
Mi Item #05165141
MFR #5553PF-L
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Disposable Glove - Large Size, Latex, Powder-Free, 8 mil Thick, Blue Color
Mi Item #05165141
MFR #5553PF-L

Mfr description
5553PF-L GREASE MONKEY GLOVE L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    Large
  • Thickness
    8 mil

Details

  • Application
    General Purpose, Industrial
  • Color
    Blue
  • Food Grade
    Yes
  • Latex Free
    No
  • Material
    Latex
  • Powder Style
    Powder-Free
  • Product Types
    Biodegradable Glove
  • UPC_NO
    65537817460
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)