Motion
5555PF-XL

WATSON GLOVES
5555PF-XL

Disposable Gloves - X-Large Size, Nitrile, 8.0 mil Thick, Black Color
Mi Item #05165145
MFR #5555PF-XL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WATSON GLOVES
5555PF-XL

Disposable Gloves - X-Large Size, Nitrile, 8.0 mil Thick, Black Color
Mi Item #05165145
MFR #5555PF-XL

Mfr description
5555PF-X GREASE MONKEY GLOVE XL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
The quantity selected requires a Quote Request.
Quote Required

Specifications

Dimensions

  • Glove Size
    X-Large
  • Thickness
    8 mil

Details

  • Application
    General Purpose, Industrial
  • Color
    Black
  • Latex Free
    Yes
  • Material
    Nitrile
  • UPC_NO
    65537702087
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)