1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
COLUMBUS MCKINNON CORP
667050-2
Hammerlok® Coupling Link - Steel Material, 1/2 in, Grade 80, Grade 100, 15000 lbs Capacity
Mi Item #
05165426
MFR #
667050-2
Price
$46.23
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Chain, Wire Rope, and Hardware
Chain Hardware
COLUMBUS MCKINNON CORP 667050-2
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
COLUMBUS MCKINNON CORP
667050-2
Hammerlok® Coupling Link - Steel Material, 1/2 in, Grade 80, Grade 100, 15000 lbs Capacity
Mi Item #
05165426
MFR #
667050-2
Mfr description
667050-2 HAMMERLOK 1/2" GR80/GR100
Constructed of drop-forged alloy steel
Dual-rated Hammerlok® meets the strength levels of Grade 80 and 100
Used for overhead lifting slings to connect chain branches to the master link and the hook to attachments
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$46
.23
/each
Add to Cart
Specifications
Dimensions
Size
1/2 in
Weight
1.50 lbs
Details
Link Grade
Grade 100, Grade 80
Material
Steel
Weight Capacity
15000 lbs
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items