Motion
LME80120165UU
Open Linear Bushing with Seal - LME Series, 80 mm Shaft Diameter, 120 mm Outside Diameter, 165 mm Overall Length, Open
MI ITEM #05165477
MFR #LME80120165UU
List Price$2,152.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Open Linear Bushing with Seal - LME Series, 80 mm Shaft Diameter, 120 mm Outside Diameter, 165 mm Overall Length, Open
MI ITEM #05165477
MFR #LME80120165UU

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,152.59/each for your price

Overview

Mfr description
LME 80120165 UU BEARING

Specifications

  • Bushing Type
    Ball Bushing
  • Shaft Diameter
  • Measurement Standard
    Metric
  • Outside Diameter
    120 mm
  • Overall Length
    165 mm
  • Closure Type
    Open
  • Overall Width
    165 mm
  • Series
    LME
  • Manufacturer Upc Number
    4549557039218
  • UPC_NO
    4549557039218

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text