Motion
ITV1010-01N2N4-X88

SMC CORP OF AMERICA
ITV1010-01N2N4-X88

1000 Size Electro-Pneumatic Regulator
MI ITEM #05165556
MFR #ITV1010-01N2N4-X88
List Price$384.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ITV1010-01N2N4-X88

1000 Size Electro-Pneumatic Regulator
MI ITEM #05165556
MFR #ITV1010-01N2N4-X88

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$384.57/each for your price

Overview

Mfr description
ITV1010-01N2N4-X88
  • Controls air pressure in proportion to an electric signal
  • Available in MPa, kgf/cm2, bar, PSI and kPa units
  • Pressure range of 0.005 to 0.9 MPa
  • Available port sizes 1/4” and 3/8”
  • Three meter right angle cable connector with psi pressure display unit
  • Mounting bracket option

Specifications

  • Thread Standard
    NPT
  • Maximum Operating Pressure
    29 psi
  • Operating Temperature Range
    32 To 122 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought