Motion
40012
2400-Series Carbide-Tipped Chucking Reamer, 3/8" Diameter, Straight Flutes, Straight Shank Type
MI ITEM #05165639
MFR #40012
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2400-Series Carbide-Tipped Chucking Reamer, 3/8" Diameter, Straight Flutes, Straight Shank Type
MI ITEM #05165639
MFR #40012

Mfr description
40012 REAMER 3/8 CT CHUCKING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Flute Length
    1-3/4 in
  • Overall Length
    7 in
  • Reamer Diameter
    3/8 in
  • Reamer Diameter Decimal Equivalent
    0.375 in
  • Shank Diameter
    5/16 in

Details

  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    Uncoated
  • Flute Type
    Straight
  • Material
    Carbide-Tipped
  • Number Of Flutes
    4
  • Reamer Type
    Chucking Reamer
  • Series
    2400
  • Shank Type
    Straight

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)