Motion
EHT9707  7/16" X 6.5" LG  GEAR WRENCH

Gearwrench
EHT9707 7/16" X 6.5" LG GEAR WRENCH

7/16" 12 Point Flexhead Ratcheting Combination Wrench Chrome Vanadium Steel, Full Polish Finish
MI ITEM #05165667
MFR #EHT9707 7/16" X 6.5" LG GEAR WRENCH
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
EHT9707 7/16" X 6.5" LG GEAR WRENCH

7/16" 12 Point Flexhead Ratcheting Combination Wrench Chrome Vanadium Steel, Full Polish Finish
MI ITEM #05165667
MFR #EHT9707 7/16" X 6.5" LG GEAR WRENCH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size
    7/16 in

Details

  • Finish Coating
    Full Polish
  • Material
    Chrome Vanadium Steel
  • Number Of Points
    12
  • PSC Code
    5120
  • Type
    Flexhead
  • Warranty
    Mfr's Lifetime Limited Warranty

Overview

Mfr description
EHT9707 7/16" X 6.5" LG GEAR WRENCH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought