Motion
452466/451631

BRIGHTON BEST
452466/451631

Cap Screw or Hex Bolt - Right Hand Thread Direction, Fine, Hex Head Style, Steel Material, Plain Finish, Grade 8, 5/8 in Diameter
MI ITEM #05165709
MFR #452466/451631
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRIGHTON BEST
452466/451631

Cap Screw or Hex Bolt - Right Hand Thread Direction, Fine, Hex Head Style, Steel Material, Plain Finish, Grade 8, 5/8 in Diameter
MI ITEM #05165709
MFR #452466/451631

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
452466 HHCS 5/8-18" X 1-3/4" GR 8

Specifications

  • Diameter
  • Thread Size
    5/8-18 in
  • Thread Pitch Type
    Fine
  • Thread Direction
    Right Hand
  • Length
    1-3/4 in
  • Head Style
    Hex
  • Material
    Steel
  • Grade
    Grade 8
  • Finish Coating
    Plain
  • Package Quantity
    25
  • Specifications
    ASME/ANSI B18.2.1 1996, ASTM A354BD RC 33-39

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text