Motion
32-000465-0000
Double Eyewash Station - 16 oz
Mi Item #05165770
MFR #32-000465-0000
Price$103.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Eyewash Station - 16 oz
Mi Item #05165770
MFR #32-000465-0000

Mfr description
32-000465-0000 DOUBLE EYEWASH WALL
  • Sealed, sterile, bottles contain Eyesaline, a buffered, saline solution superior to tap water for emergency eye care
  • Blow-fill-seal bottles are tamper-resistant, yet easily removed in an emergency
  • Extended flow opening provides longer flow rate than conventional bottles
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$103.48/each

Specifications

Dimensions

  • Container Size
    16 oz
  • Height
    25.0000 in
  • Weight
    15 lbs

Details

  • Approval Listing Regulations
    ANSI Z358.1
  • Mount Type
    Wall
  • Product Type
    Eye Wash Bottles & Bottle Stations
  • Type
    Double Station
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)