Motion
80-813/10

ANSELL
80-813/10

Activarmr® PowerFlex® Flame Resistant Glove - Size X-Large, 10, Foam Neoprene, Knit Wrist Cuff Type, Pair, Black / Green / Yellow
MI ITEM #05165910
MFR #80-813/10
Price$25.87/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
80-813/10

Activarmr® PowerFlex® Flame Resistant Glove - Size X-Large, 10, Foam Neoprene, Knit Wrist Cuff Type, Pair, Black / Green / Yellow
MI ITEM #05165910
MFR #80-813/10

Mfr description
206492 ACTIVARMR 80813 SIZE 10, 0
  • Materials are inherently flame resistant, providing protection even after multiple launderings; Meets FR Testing CGSB 155.20-2000
  • Superior arc-flash protection: “Arc Rating (ATPV) = 9.4 cal/cm2 Arc Category Level 2 per ASTM F2675-13”
  • EN Iso cut level C protection provides the worker the ability to handle sharp parts and materials with confidence
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$25.87/pr

Specifications

Dimensions

  • Glove Size
    10, X-Large

Details

  • Additional Details
    Glove materials are inherently flame resistant, providing protection even after multiple launderings. Meets FR Testing CGSB 155.20-2000. Provides Hazard/Risk Category (HRC) Level 1 Arc Flash protection (ATPV) 5.7 cal/cm2 . Based on the analysis method of ASTM F1959-05. ANSI Level 4 cut protection provides the worker the ability to handle sharp parts and materials with confidence. Offers an ergonomic design, superior comfort, dexterity and flexibility based on patented technology. Thin 13g knitted liner with DuPont™ Kevlar® increases productivity and compliance. Proprietary soft foam coating ensures a secure grip in wet, oily and dry environments to reduce slippage and tension in the hands.
  • Color
    Black / Green / Yellow
  • Cuff Type
    Knit Wrist
  • Description Keyword
    Foam Coated Palm & Fingers
  • Hand Type
    Pair
  • Lining Material
    Kevlar
  • Material
    Foam Neoprene
  • Max Arc Flash Protection
    12 cal/cm²
  • UPC_NO
    20076490028354

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)