Motion
7B132BSC

Drillco
7B132BSC

Burr - 1/2 in Head Diameter, 1 in Length of Cut
Mi Item #05165942
MFR #7B132BSC
Price$63.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Drillco
7B132BSC

Burr - 1/2 in Head Diameter, 1 in Length of Cut
Mi Item #05165942
MFR #7B132BSC

Mfr description
7B132BSC CARBIDE BUR - CYLINDRICAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$63.96/each

Specifications

Dimensions

  • Head Diameter
    1/2 in
  • Length of Cut
    1 in

Details

  • End Type
    End Cut
  • Finish Coating
    Uncoated
  • Head Material
    Carbide
  • Shank Material
    Carbide
  • Shape
    Cylindrical
  • Trade Number
    SB-5
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)