Motion
75013759

DICHTOMATIK
75013759

TCM; Dichtomatik TCM Oil Seal - 35 mm Shaft Dia., 52 mm OD, 8 mm Overall Width, FKM-Viton Lip Material
MI ITEM #05166021
MFR #75013759
Price$18.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
75013759

TCM; Dichtomatik TCM Oil Seal - 35 mm Shaft Dia., 52 mm OD, 8 mm Overall Width, FKM-Viton Lip Material
MI ITEM #05166021
MFR #75013759

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$18.64/each

Specifications

Dimensions

  • Outside Diameter
    52 mm
  • Overall Width
    8 mm
  • Shaft Diameter
    35 mm
  • Weight
    0.03392 lbs

Details

  • Color
    Gray
  • Construction Description
    Single lip with a garter spring. Outer metal case
  • Continuous Temperature Range
    -20F to 400F
  • Description Keyword
    oil seal; dichtomatik oil seal; rotary oil seal; national oil seal; national oil seals; skf oil seal; chicago rawhide seal; tcm seals; tcm seal; radial shaft seals; radial oil seal; metric oil seals; metric oil seal; shaft oil seals; harwal oil seal; viton oil seal; rubber shaft seal; shaft lip seal; trelleborg oil seal; Trelleborg oil seals; lip type oil seal; gearbox seals; rubber oil seal; bearing oil seal; parker oil seals; cr oil seal; rotary shaft oil seals; rubber lip seal; nok seal; oil seal manufacturers; chicago rawhide seals; harwal seal; double lipped seal; oil seal price; gearbox oil seal; lip seal gasket; rubber seal; rubber gasket seal; rubber seals; rubber seal ring; nbr oil seal; nbr seal; nbr oil seals; nbr seals
  • Durometer
    80 Durometer
  • Hardness
    80 Shore D
  • Harmonization Code
    4016.93.5020 US
  • Lip Material
    FKM-Viton
  • Manufacturer Catalog
    Dichtomatik Oil Seal Catalog
  • Manufacturer Catalog Number
    35X52X8VSB-BX
  • Manufacturer Upc Number
    750886247821
  • Material
    80 FKM V803FGY
  • Misalignment Tolerance
    depends on application details
  • Number of Lips
    1
  • Pressure Tolerance
    Less than 10 psi
  • Seal Type
    Single lip with a garter spring. Outer metal case
  • Series
    SB
  • Synonym
    Radial Shaft Seal;Oil Seal;Grease Seal;Lip Seal
  • Typical Application
    Axles, Gearboxes, Other industrial uses, Pumps, Transmissions

Overview

Mfr description
75013759 1.378"X2.047"X0.315 FKM VITON
  • Higher temperature resistance, oil resistance and chemical resistance compared to most other elastomers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought