Motion
417316V
Oil Seal - Solid, 2.750 in Shaft Dia., 3.756 in OD, 0.375 in Overall Width, Fluoro- Elastomer Lip Material
MI ITEM #05166160
MFR #417316V
Your Price$40.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Solid, 2.750 in Shaft Dia., 3.756 in OD, 0.375 in Overall Width, Fluoro- Elastomer Lip Material
MI ITEM #05166160
MFR #417316V

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$40.60/each(List $56.03)

Overview

Mfr description
417316V OIL SEAL
  • Excellent high temperature capabilities
  • Compatible with wide range of fluids
  • Very long life.

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    2.750 in
  • Outside Diameter
    3.756 in
  • Overall Width
    0.375 in
  • Seal Type
    Multi Lip
  • Lip Material
    Fluoro- Elastomer
  • Lip Type
    Multi-Lip with Spring
  • ManufacturerName (description attribute)
    Timken National Seals
  • Manufacturer Upc Number
    053893525563

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text