Motion
5317-21
Corded Rotary Hammer Drill - D-Handle, 120 V ac, 10.5 A, 1-9/16 in Chuck Size, 450 rpm Maximum Speed, 3000 bpm
MI ITEM #05166179
MFR #5317-21
List Price$578.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Corded Rotary Hammer Drill - D-Handle, 120 V ac, 10.5 A, 1-9/16 in Chuck Size, 450 rpm Maximum Speed, 3000 bpm
MI ITEM #05166179
MFR #5317-21

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$578.56/each for your price

Overview

Mfr description
5317-21 SDS MAX ROTARY HAMMER DRILL
  • Powerful 10.5 amp Motor: Delivers 450 RPM and 3,000 bpm
  • Powerful hammer mechanism: delivers 5.5 ft-lbs (7.5J) of impact energy for drilling in hard aggregate
  • CPT™ - constant power technology: delivers consistent performance in tough applications
  • Mechanical clutch: protects the tool when the bit binds up
  • 2-Mode operation: rotary hammer and hammer only for maximum versatility
  • 12-Position chipping adjustment: allows the user to maintain the desired hammer position while chipping in any orientation

Specifications

  • Maximum Speed
    450 rpm
  • Impact Rate
    3000 bpm
  • Chuck Size
    1-9/16 in
  • Variable Speed
    Variable Speed Not Included
  • Reversible
    Reversible
  • Chipping
    Chipping
  • Vibration Control
    Vibration Control Not Included
  • Drilling Capacity Wood
    1-9/16 in
  • Drilling Capacity Masonry
    4 in
  • Sds Shank Style
    SDS-Max
  • Handle Style
    D-Handle
  • Amperage
    10.5 A
  • Voltage
    120 V ac
  • Cord Length
    13 ft
  • Overall Length
    17-3/4 in
  • Tool Weight
    15 lb
  • Number Of Pieces
    3
  • Includes
    Carrying Case
  • Power Rating
    10.5 A

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text