Motion
UCFL212-36

IPTCI BEARINGS
UCFL212-36

Flange-Mount Ball Bearing Unit - 2-1/4 in Bore, 2-Bolt Flange Mount
MI ITEM #05166279
MFR #UCFL212-36
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IPTCI BEARINGS
UCFL212-36

Flange-Mount Ball Bearing Unit - 2-1/4 in Bore, 2-Bolt Flange Mount
MI ITEM #05166279
MFR #UCFL212-36

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
UCFL21236

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Bore Type
    Straight
  • Type Of Bearing
    Ball
  • Mounting Type
    2-Bolt Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text