Motion
SKCA11L-1200

SALISBURY
SKCA11L-1200

Pro-Wear® Arc-Flash Protective 3-Piece Suit - HRC: 2, Large Garment Size, Navy Blue Color
MI ITEM #05166367
MFR #SKCA11L-1200
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SALISBURY
SKCA11L-1200

Pro-Wear® Arc-Flash Protective 3-Piece Suit - HRC: 2, Large Garment Size, Navy Blue Color
MI ITEM #05166367
MFR #SKCA11L-1200

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chest Size
    42 to 44 in
  • Garment Size
    Large
  • Inseam
    30 in
  • Waist Size
    36 to 38 in

Details

  • Additional Accessories In Kit
    Arc Rated Balaclava Hood, Hard Hat, Safety Glasses, Storage Bag
  • Approval Listing Regulations
    CE 0120, NFPA 70E
  • Color
    Navy Blue
  • Garment ATPV Rating
    12 cal/cm²
  • Garments Included In Kit
    Coveralls & Knit Hod
  • Hazard Risk Category Hrc
    2
  • Hood Or Face Shield Sys Atpv Rating
    12 cal/cm²
  • Hood Or Face Shield System Type
    AS1200HAT Arc Rated Face Shield System
  • Product Type
    Arc Flash Protective Clothing Kits
  • Thread Material
    Nomex®

Overview

Mfr description
SKCA11L-1200 ARC FLASH SAFETY KIT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought