Motion
CLG223NL 1 7/16 INSERT BALL BRG

LINK-BELT
CLG223NL 1 7/16 INSERT BALL BRG

1 7/16" Unmounted Ball Bearing, Standard Duty, Centrik-Lok CL Locking Device, Single Lip Contact Seal, Relubricatable, Spherical OD
MI ITEM #05166403
MFR #CLG223NL 1 7/16 INSERT BALL BRG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
CLG223NL 1 7/16 INSERT BALL BRG

1 7/16" Unmounted Ball Bearing, Standard Duty, Centrik-Lok CL Locking Device, Single Lip Contact Seal, Relubricatable, Spherical OD
MI ITEM #05166403
MFR #CLG223NL 1 7/16 INSERT BALL BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CLG223NL BRG INSERT

Specifications

  • Bore Diameter
  • Overall Width
    3.0000 in
  • Locking Device
    Concentric Collar
  • Radial Dynamic Load Capacity
    5810 lbs
  • Radial Static Load Capacity
    3440 lbs
  • Max Rpm
    6850 rpm
  • Lubrication Type
    Exxon Ronex Mp Std
  • Manufacturer Upc Number
    662864561976
  • Weight
    0.97 lbs
  • Overall Height
    2.0000 in
  • Overall Length
    3.0000 in
  • Product Type
    Ball Bearing Cartridges

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text