Motion
SV1200-5W7U-01N

SMC CORP OF AMERICA
SV1200-5W7U-01N

Solenoid-operated Air Control Valve - 4-Way, Piloted Solenoid, 24 V dc, Double Solenoid, M12 Connector, 1/8 in
Mi Item #05166436
MFR #SV1200-5W7U-01N
Price$127.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SV1200-5W7U-01N

Solenoid-operated Air Control Valve - 4-Way, Piloted Solenoid, 24 V dc, Double Solenoid, M12 Connector, 1/8 in
Mi Item #05166436
MFR #SV1200-5W7U-01N

Mfr description
SV1200-5W7U-01N 2 POSITION DOUBLE
  • Single valve, sub-plate type
  • IP67 protection
  • Fluid: air
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$127.15/each

Specifications

Dimensions

  • Inlet Size
    0.1250 in
  • Outlet Size
    0.1250 in, 3.17 mm
  • Overall Height
    60.3 mm
  • Overall Length
    121.4 mm
  • Overall Width
    46 mm
  • Port Size
    1/8 in
  • Port Size - Exhaust
    0.1250 in
  • Port Sizes
    1/8 NPT
  • Subplate Port Size
    0.1250 in

Details

  • Actuation
    Piloted Solenoid
  • Body Material
    Zinc
  • Country of Origin
    JP
  • Electrical Entry
    M12 Connector
  • Flow Coefficient Cv Flow Factor Kv
    0.24 (P to A/B) Cv, 0.26 (A/B to EA/EB) Cv
  • Flow Direction
    4-Way
  • Flow Rate
    0.24 Cv
  • For Use With Series
    SV1000
  • Manifold Port(s)
    0.1250 in
  • Manual Operation Type
    Non-Locking Push
  • Manual Override Type
    Non Locking Push
  • Maximum Operating Pressure
    101 psi
  • Maximum Working Pressure
    101.526 psi
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Number Of Solenoids
    Double
  • Operating Medium
    Air
  • Operating Pressure Range
    0.1 to 0.7 MPa, 14.5 to 101.5 psi
  • Operating Temperature Range
    14 to 122 °F
  • Pilot
    Internal Pilot
  • Response Time
    10 ms
  • Series
    SV
  • Set Pressure Range
    14.5 to 101.5 psi
  • Solenoid Allowable Voltage Fluct
    -10 to +10 %
  • Solenoid Electrical Entry
    M12 Connector
  • Solenoid Power Consumption
    0.65 W
  • Solenoid Supply Voltage
    24 V dc
  • Sonic Conductance (C)
    1 (P to A/B) dm³/(s.bar), 1.1 (A/B to EA/EB) dm³/(s.bar)
  • Standards Met
    JIS B 8375-1981
  • Unit Common
    Each
  • Unit Specification
    Single
  • Valve Function
    Spool
  • Valve Series
    SV1000
  • Wire Type
    M12 Connector
  • Wiring Type
    M12 Connector
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)