Overview
Mfr description
VEX3701-105GS-B POWER VALVE
Specifications
- Number Of Ports3
- Number Of Positions3
- Solenoid Electrical EntryGrommet
- Solenoid Supply Voltage24 V dc
- ActuationPiloted Solenoid
- Piping TypeBody Ported
- Operating MediumAir
- Operating Temperature Range32 to 122 °F
- Number Of SolenoidsDouble
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data