Motion
GR8420341.00

GROVE GEAR
GR8420341.00

Right Angle Worm Gear Speed Reducer - 20:1 Ratio, 4.2500 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Solid Output, 1.8750 in Output Size, Right Hand Output, 210TC Frame
MI ITEM #05166467
MFR #GR8420341.00
Price$5,214.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR8420341.00

Right Angle Worm Gear Speed Reducer - 20:1 Ratio, 4.2500 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Solid Output, 1.8750 in Output Size, Right Hand Output, 210TC Frame
MI ITEM #05166467
MFR #GR8420341.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5,214.88/each

Specifications

Dimensions

  • Bore Diameter
    1.8750 in
  • Case Size
    842
  • Center Distance
    4.2500 in
  • Input Size
    0.6250 in
  • Keyway Size
    5/16 x 5/32 in
  • Manufacturer Reducer Size
    842
  • Maximum Output RPM
    87 rpm
  • Maximum Output Torque
    6092 in/lb;688.305 nm
  • NEMA / IEC Frame Size
    210TC
  • Nominal Ratio
    20:1
  • Output Size
    1.8750 in
  • Overhung Load
    3320 lbs
  • Ratio
    20:1
  • Service Factor
    1
  • Shaft Diameter
    1.8750 in, 47.62 mm
  • Weight
    146 lbs, 66.224 kg

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Speed Reducer
  • Horsepower
    9.462 hp
  • Horsepower Rating Normal Duty
    9.462 hp
  • Housing Material
    Cast Iron
  • Input Style
    C-Face Quill
  • Input Type
    C-Face Quill
  • Lubrication
    Factory Filled Oil
  • Manufacturer Catalog Number
    GR-BMQ842-20-R-210
  • Max Input Horsepower
    9.462 hp
  • Mounting Type
    Base
  • Output
    8.458 hp;6.307 kw
  • Output Bore Type
    Solid Shaft
  • Output Direction
    Right Hand
  • Output Shaft
    Solid Shaft
  • Output Type
    Solid
  • Overhung Load Capacity
    14768.1 N, 3320 lbs
  • Seal Material
    Viton
  • Series
    GR
  • Style
    C-face Quill
  • Torque Rating (in-lb)
    6092 in-lbs;688.305 Nm

Overview

Mfr description
GR-BMQ842-20-R-210 REDUCER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought