Overview
Mfr description
ILPG5S/9
Specifications
- Glove Size9
- TypeLeather Protector
- Length
- ColorGreen / Orange
- Hand TypePair
- MaterialGoatskin Leather/Vinyl
- Split Or Grain LeatherGrain
- Cuff TypeStraight
- Standards MetASTM F496, ASTM F696
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data