Motion
L0235-460
Multipurpose Grease - General Purpose, Aluminum Complex Composition, 1.5 NLGI Grade, 60 cm³
MI ITEM #05166489
MFR #L0235-460
List Price$292.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Multipurpose Grease - General Purpose, Aluminum Complex Composition, 1.5 NLGI Grade, 60 cm³
MI ITEM #05166489
MFR #L0235-460

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$292.14/each for your price

Overview

Mfr description
P0235-460 STAR VARIO 60CC W/PURETACLIGHT

Specifications

  • Application
    Multipurpose
  • Type
    General Purpose
  • NLGI Grade
    1.5
  • Container Size
    60 cm³
  • Composition
    Aluminum Complex
  • Food Grade
    Food Grade
  • Water Resistance
    Water Resistant
  • Certification
    NSF H1
  • Dropping Point
    +446 °F
  • Temperature Range
    +10 to +388 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text