Motion
L0235-660
Multipurpose Grease - General Purpose, Aluminum Complex Composition, 1.5 NLGI Grade, 60 cm³
Mi Item #05166490
MFR #L0235-660
Price$120.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Multipurpose Grease - General Purpose, Aluminum Complex Composition, 1.5 NLGI Grade, 60 cm³
Mi Item #05166490
MFR #L0235-660

Mfr description
P0235-660 REFILL KIT 60CC W/PURETACLIGHT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$120.07/each

Specifications

Dimensions

  • Container Size
    60 cm³
  • NLGI Grade
    1.5

Details

  • Application
    Multipurpose
  • Certification
    NSF H1
  • Composition
    Aluminum Complex
  • Dropping Point
    +446 °F
  • Food Grade
    Food Grade
  • Temperature Range
    +10 to +388 °F
  • Type
    General Purpose
  • Water Resistance
    Water Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)