Motion
IS10-01S-6LP
0.2-0.6 MPA/PSI DUAL SCALE , 3 M LEAD
MI ITEM #05166520
MFR #IS10-01S-6LP
List Price$67.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.2-0.6 MPA/PSI DUAL SCALE , 3 M LEAD
MI ITEM #05166520
MFR #IS10-01S-6LP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$67.84/each for your price

Overview

Mfr description
IS10-01S-6LP 0.2-0.6 MPA/PSI DUAL SCALE

Specifications

  • Switch Action
    Reed
  • Country of Origin
    JP
  • Piping Type
    Body Ported
  • Display
    Fixed SI Unit
  • Electrical Connection
    Free Cable Ends
  • Proof Pressure
    +1 MPa
  • Maximum Load Current
    20 mA
  • Maximum Load Voltage
    100 V
  • Operating Pressure Range
    +0.1 to +0.6 MPa
  • Operating Temperature Range
    -5 to +60 °C
  • Standards Met
    CE, IEC 60204-1, ISO 4414
  • Overall Width
    23 mm
  • Overall Height
    15 mm
  • Fluid Comp
    Air, Inert Gases
  • Overall Length
    52 mm
  • Port 1 Size/Type
    1/8 BSPT
  • Series
    IS
  • Weight
    62 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought