Motion
531604
Double Lip Oil Seal - Solid, 13.250 in Shaft Dia., 14.750 in OD, 0.906 in Overall Width, HDSA2 Design, Fluoro Rubber (FKM) & Carboxylated Nitrile Rubber (XNBR) Lip Material
Mi Item #05166656
MFR #531604
Price$2,770.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Lip Oil Seal - Solid, 13.250 in Shaft Dia., 14.750 in OD, 0.906 in Overall Width, HDSA2 Design, Fluoro Rubber (FKM) & Carboxylated Nitrile Rubber (XNBR) Lip Material
Mi Item #05166656
MFR #531604

Mfr description
531604 OIL SEAL
  • In heavy industries, SKF Flex seals can handle the harshest application environments
  • These seals are designed with an elastomeric auxiliary lip in addition to the sealing lip
  • These seals are generally used where additional protection from contaminant
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,770.05/each

Specifications

Dimensions

  • Outside Diameter
    14.750 in
  • Overall Width
    0.906 in
  • Shaft Diameter
    13.250 in
  • Weight
    6.07 lbs

Details

  • Case Design
    Metal case
  • Casing
    Steel
  • Compatible V-Rings
    403500;403502;403504;403506
  • Compatible Wear Sleeves
    84963
  • Construction Description
    Oil seal, Heavy Industrial, SKF Flex, excluder lip on back of seal
  • Design Type
    HDSA2
  • Installation Method
    Housing press fit
  • Lip Material
    Fluoro Rubber (FKM) & Carboxylated Nitrile Rubber (XNBR)
  • Lip Type
    Straight lip
  • Lubricant Type
    Oil or Grease
  • Manufacturer Catalog
  • Manufacturer Upc Number
    085311371162
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Number of Lips
    2
  • Operating Temperature Range
    -5 to 210 °F
  • Pressure Tolerance
    15 psi
  • Seal Type
    Rotary shaft seal/Radial shaft seal
  • Solid / Split
    Solid
  • Spring Material
    Stainless Steel
  • Spring Type
    Garter Spring Cover
  • Typical Application
    General machinery, industrial gearboxes, rolling mills, hot strip mills, cold rolling mills, paper mills
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)