Motion
80B-1210
Straight Bushing - 12 mm ID, 14 mm OD, 10 mm Length, Polyacetal Material
MI ITEM #05166692
MFR #80B-1210
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Bushing - 12 mm ID, 14 mm OD, 10 mm Length, Polyacetal Material
MI ITEM #05166692
MFR #80B-1210

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
80B-1210 BUSHING
  • Serviceable without the need for lubrication
  • Has superior load resistance and wear resistance
  • Features low coefficient of friction and superior speed characteristics
  • Prevents stick slips and squeak notices
  • Injection-molded and can be made in complicated shapes
  • Good mass productivity
  • Lead Free

Specifications

  • Sleeve Bearing Type
    Plain Sleeve
  • Bearing Material
    Polyacetal
  • Bore Diameter
  • Outside Diameter
  • Overall Length
  • Operating Temperature Range
    -40 to 176 °F
  • Maximum PV Value
    2.45 N/mm² - m/s
  • Maximum P Value
    17.5 N/mm²
  • Max V Value
    0.85 m/s SFPM
  • Material Specification
    80
  • Standards Met
    RoHS
  • Series
    80B
  • Additional Details
    Lead Free
  • Product Type
    Plain Sleeve & Flanged Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought