Motion
SY9120-5G-03
Solenoid-operated Air Control Valve - 4-Way, Piloted Solenoid, 110-115 V ac, Single Solenoid, DIN Terminal, Body Ported Subplate Included, 3/8 in, Rc Threads
Mi Item #05166888
MFR #SY9120-5G-03
Price$69.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solenoid-operated Air Control Valve - 4-Way, Piloted Solenoid, 110-115 V ac, Single Solenoid, DIN Terminal, Body Ported Subplate Included, 3/8 in, Rc Threads
Mi Item #05166888
MFR #SY9120-5G-03

Mfr description
SY9120-5G-03 VALVE, SOL
  • Fluid: air
  • Operating pressure range: (internal pilot) 0.1 - 0.7MPa(external pilot) -100kPa to 0.7MPa(external pilot, pilot pressure range) 0.25 - 0.7MPa
  • Cv up to 2.5
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$69.21/each

Specifications

Dimensions

  • Inlet Size
    0.3750 in
  • Lead Wire Length
    300 mm
  • Outlet Size
    0.3750 in, 9.52 mm
  • Port Size
    3/8 in
  • Port Size - Exhaust
    0.3750 in
  • Port Sizes
    3/8 BSPT
  • Subplate Port Size
    0.3750 in

Details

  • Actuation
    Piloted Solenoid
  • Assembly Type
    Complete Assembly
  • Body Material
    Aluminum
  • Bracket Included
    No
  • Bracket Type
    w/o Bracket
  • Coil Specifications
    Standard
  • Country of Origin
    JP
  • Electrical Entry
    Grommet Lead Wire 0.30 m
  • Flow Coefficient Cv Flow Factor Kv
    1.9 (P to A/B) Cv, 2 (A/B to EA/EB) Cv
  • Flow Direction
    4-Way
  • Flow Rate
    2.5 Cv
  • For Use With Series
    SY9000
  • Manifold Port(s)
    0.3750 in
  • Manual Operation Type
    Non-Locking Push
  • Manual Override Type
    Non Locking Push
  • Maximum Operating Pressure
    72 psi
  • Maximum Temperature
    50 °C, 50 °F
  • Maximum Working Pressure
    101.526 psi
  • Mounting
    Body Ported
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Operating Medium
    Air
  • Operating Pressure Range
    0.1 to 0.7 MPa, 14.5 to 101.5 psi
  • Operating Temperature Range
    14 to 122 °F
  • Pilot Type
    Internal Pilot
  • Piping Type
    Body Ported Subplate Included
  • Port Thread Standard
    BSPT
  • Response Time
    35 ms
  • Return Type
    Spring
  • Seal Material
    Rubber
  • Series
    SY
  • Set Pressure Range
    14.5 to 101.5 psi
  • Solenoid Allowable Voltage Fluct
    -10 to +10 %
  • Solenoid Electrical Entry
    DIN Terminal
  • Solenoid Power Consumption
    0.35 W
  • Solenoid Supply Frequency
    50/60 Hz
  • Solenoid Supply Voltage
    110-115 V ac
  • Sonic Conductance (C)
    8 (A/B to EA/EB) dm³/(s.bar), 8 (P to A/B) dm³/(s.bar)
  • Standards Met
    IEC 60529, JIS B 8375-1981, JIS
  • Surge Suppressor
    Yes
  • Thread Standard
    Rc
  • Unit Specification
    Single
  • Valve Function
    Spool
  • Valve Series
    SY9000
  • Voltage
    24 V dc
  • Voltage Suppressor
    Without Light/Surge Voltage Suppressor
  • Wire Type
    Grommet Lead Wire 0.30 m
  • Wiring Type
    Grommet Lead Wire 0.30 m
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)