Motion
H1F1-S
H-Series Hydraulic Plug - Stainless Steel Body Material, 1/8 in NPTF, 1/8 – 27 Female Thread, 3500 psi psi, 1/8 in Body Size, Buna-N Seal
MI ITEM #05167083
MFR #H1F1-S
Price$24.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
H-Series Hydraulic Plug - Stainless Steel Body Material, 1/8 in NPTF, 1/8 – 27 Female Thread, 3500 psi psi, 1/8 in Body Size, Buna-N Seal
MI ITEM #05167083
MFR #H1F1-S

Mfr description
H1F1-S PLUG S.S.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.06/each

Specifications

Dimensions

  • Actual Thread Size
    1/8 – 27 NPTF
  • Body Size
    1/8 in
  • Hex
    0.56 in
  • Length
    1.28 in
  • Weight
    0.040 lbs

Details

  • Application
    Hydraulic
  • Body Material
    Stainless Steel
  • Burst Pressure
    29500 psi
  • Coupling Component
    Plug
  • Description Keyword
    1/8 in NPTF, 1/8 – 27 Female Thread
  • Hose Connection Type
    Female NPTF
  • ManufacturerName (description attribute)
    Dixon Valve & Coupling Company, LLC
  • Material Specifics
    303 Stainless Steel
  • Seal Material
    Buna-N
  • Standard Interchange
    ISO 7241-B
  • Thread Hose I.D. Tube O.D.
    1/8 in
  • Working Pressure
    3500 psi
  • Working Pressure Range
    3001 to 4000 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)